Specifications
Dimensions
- Thread SizeM32x1.5
Details
- Body MaterialBrass, nickel plated
- BrandingTOP-T
- Operating Temperature RangeUp to +200°C / +392 °F
- Pack Quantity10
- SeriesMetal Metric Locknuts
- Warranty5 years
Overview
Mfr description
LMM32 LOCKNUT METAL M32X1.5
- Hexagonal locknut for secure tightening of cable fittings and accessories