Specifications
Dimensions
- Thread SizeM50x1.5
Details
- Body MaterialBrass, nickel plated
- BrandingTOP-T
- Operating Temperature RangeUp to +200°C / +392 °F
- Pack Quantity5
- SeriesMetal Metric Locknuts
- Warranty5 years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)