Motion
LMM63
LUTZE TOP-T Locknuts Metal Metric M63
MI ITEM #09294510
MFR #LMM63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE TOP-T Locknuts Metal Metric M63
MI ITEM #09294510
MFR #LMM63

Mfr description
LMM63 LOCKNUT METAL M63X1.5
  • Hexagonal locknut for secure tightening of cable fittings and accessories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M63x1.5

Details

  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Operating Temperature Range
    Up to +200°C / +392 °F
  • Pack Quantity
    2
  • Series
    Metal Metric Locknuts
  • Warranty
    5 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)