Motion
LMNPT10
LUTZE TOP-T Locknuts Metal NPT 1"
MI ITEM #09294513
MFR #LMNPT10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE TOP-T Locknuts Metal NPT 1"
MI ITEM #09294513
MFR #LMNPT10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    NPT 1"

Details

  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Operating Temperature Range
    Up to +200°C / +392 °F
  • Pack Quantity
    10
  • Series
    Metal NPT Locknuts
  • Warranty
    5 years

Overview

Mfr description
LMNPT10 LOCKNUT METAL NPT 1" NICKEL PLAT
  • Hexagonal locknut for secure tightening of cable fittings and accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought