Specifications
Dimensions
- Thread SizeNPT 2 1/2"
Details
- Body MaterialBrass, nickel plated
- BrandingTOP-T
- Operating Temperature RangeUp to +200°C / +392 °F
- Pack Quantity1
- SeriesMetal NPT Locknuts
- Warranty5 years
Overview
Mfr description
LMNPT2012 LOCKNUT METAL NPT 2 1/2" NICKE
- Hexagonal locknut for secure tightening of cable fittings and accessories