Motion
490175
Field Wireable Industrial Network RJ45 Connector, RJ45 - M 8 pol. Cat6A
Mi Item #09294632
MFR #490175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Field Wireable Industrial Network RJ45 Connector, RJ45 - M 8 pol. Cat6A
Mi Item #09294632
MFR #490175

Mfr description
490175 RJ45-M 8POL. CAT.6A T568A INDUSTR
  • Industrial Ethernet Cat6A connectivity
  • Power over Ethernet
  • IDC - Insulation Displacement Connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    5.5 - 10 mm
  • Conductor Size
    AWG 27-22
  • Current Rating
    Max 1.0 A per contact
  • Dimensions
    13.9x16.3x53.8 mm
  • Weight
    0.025 kg

Details

  • Approval Listing Regulations
    UL
  • Color Code
    T568A
  • Country of Origin
    TW
  • Cross Section
    Stranded 24-22/7, 19, Solid 24-22/1
  • Material
    Spring steel 0.8 μm gold-plated
  • Performance
    10 Gigabit/sec
  • Protection Class
    IP20
  • Shielding
    360°
  • Temperature Range
    -40°C +85°C / -40°F - +185 °F
  • Type
    RJ45 Industrial Connector
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)