Specifications
Dimensions
- Cable Outside Diameter5.5 - 10 mm
- Conductor SizeAWG 27-22
- Current RatingMax 1.0 A per contact
- Dimensions13.9x38x45.7 mm
- Weight0.025 kg
Details
- Approval Listing RegulationsUL
- Color CodeProfinet
- Country of OriginTW
- Cross SectionStranded 24-22/7, 19, Solid 24-22/1
- MaterialSpring steel 0.8 μm gold-plated
- Performance10 Gigabit/sec
- Protection ClassIP20
- Shielding360°
- Temperature Range-40°C +85°C / -40°F - +185 °F
- TypeRJ45 Industrial Connector
- Warranty5 years
Overview
Mfr description
490178 RJ45-MS 4 POLE PROFINET 90° INDUS
- Industrial Ethernet Cat6A connectivity
- Power over Ethernet
- IDC - Insulation Displacement Connector
- 90° Angled Cable Entry
- Zinc die-cast housingQuick connect technology
- Field wireable
- Easy to install