Motion
492075
Industrial Network Connectivity Panel Pass Through, RJ45 F/F 8/8 Cat5e
MI ITEM #09294635
MFR #492075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Network Connectivity Panel Pass Through, RJ45 F/F 8/8 Cat5e
MI ITEM #09294635
MFR #492075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Current Rating
    1.5 A
  • Dimensions
    29.5x29 mm
  • Weight
    0.016 kg

Details

  • Approval Listing Regulations
    UL
  • Country of Origin
    CZ
  • Material
    CuSN, gold-plated
  • Protection Class
    Type 2, 3R, 4, 4X, 12, 13; IP65 with cap closed; IP20 in inserted operation
  • Shielding
    Yes
  • Temperature Range
    -25°C - +70°C / -13°F - +158 °F
  • Type
    Industrial Network Panel Pass Through
  • Warranty
    5 years

Overview

Mfr description
492075 RJ45 F/F 8/8 CAT.5E RJ45 PANEL PA
  • Industrial Ethernet connectivity
  • Female / Female 1:1
  • Gold-plated 8 pin (4 pair) connection
  • Standard 22.5 mm cut out
  • Easy to install

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought