Motion
JNLW-10-32

PCI
JNLW-10-32

Hex Jam Nut & Lock Washer - Steel Material
Mi Item #09297905
MFR #JNLW-10-32
Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-10-32

Hex Jam Nut & Lock Washer - Steel Material
Mi Item #09297905
MFR #JNLW-10-32

Mfr description
JNLW-10-32 UNF (JAM NUT & LOCK WASHER SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.72/each

Specifications

Dimensions

  • Hex Size
    3/8 in
  • Weight
    0.005 lb

Details

  • Material
    Steel
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946142214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)