Motion
JNLW-.250-28

PCI
JNLW-.250-28

Hex Jam Nut & Lock Washer - Steel Material
Mi Item #09297906
MFR #JNLW-.250-28
Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.250-28

Hex Jam Nut & Lock Washer - Steel Material
Mi Item #09297906
MFR #JNLW-.250-28

Mfr description
JNLW-.250-28 JNLW 1/4 28 UNF (JAM NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.79/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Weight
    0.010 lb

Details

  • Material
    Steel
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946142221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)