Motion
JNLW-.375-24-SS

PCI
JNLW-.375-24-SS

Hex Jam Nut & Lock Washer - Stainless Steel Material
Mi Item #09297910
MFR #JNLW-.375-24-SS
Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.375-24-SS

Hex Jam Nut & Lock Washer - Stainless Steel Material
Mi Item #09297910
MFR #JNLW-.375-24-SS

Mfr description
JNLW-.375-24-SS JNLW 3/8 24 UNF STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.12/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Weight
    0.020 lb

Details

  • Material
    Stainless Steel
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946142269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)