Motion
JNLW-12MMX1.5

PCI
JNLW-12MMX1.5

Hex Jam Nut and Lock Washer
Mi Item #09298186
MFR #JNLW-12MMX1.5
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-12MMX1.5

Hex Jam Nut and Lock Washer
Mi Item #09298186
MFR #JNLW-12MMX1.5

Mfr description
JNLW-12MMX1.5 JAM NUT & LOCK WASHER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Hex Size
    13/16 in
  • Weight
    0.046 lb

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)