Motion
TAJ3BU-08
TAJ3BU-08 Alfajet 210 0.77 in. OD Blue Color Pressure Washer Hose
MI ITEM #09304832
MFR #TAJ3BU-08
List Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAJ3BU-08 Alfajet 210 0.77 in. OD Blue Color Pressure Washer Hose
MI ITEM #09304832
MFR #TAJ3BU-08

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.80/each for your price

Overview

Mfr description
TAJ3BU-08 3000PSI PRESSURE WASH HOSE

Specifications

  • Type
    Pressure Washer Hose - Single Wire Braid
  • Application
    High pressure cleaning hose. For heavy duty use with hot and cold water and detergent fluids, and high pressure cleaning equipment. Extremely flexible, light weight and easy to handle. Use bend restrictors to extend service life. Not recommended for steam service. Special identification with embossed layline. BK = Black Cover BU = Blue Cover
  • Hose Covering Material
    Pin-Pricked, Synthetic Rubber, Black or (Blue, Non-Marking), Weather, Oil and Abrasion Resistant.
  • Product Types
    Alfajet 210 Pressure Washer Hose
  • Manufacturer Upc Number
    822353111963
  • Color
    Blue
  • Style
    High Pressure Cleaning Hose
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text