Overview
Mfr description
4R18013CSAPX1#N CYLINDRICAL ROLLER BEARI
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Weight1807.788 lbs
- Manufacturer Upc Number4550253065906
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data