Motion
4R2906C3

NTN
4R2906C3

Four-Row Cylindrical Roller Bearing w/Solid Rollers & Machined Cage
MI ITEM #09329322
MFR #4R2906C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4R2906C3

Four-Row Cylindrical Roller Bearing w/Solid Rollers & Machined Cage
MI ITEM #09329322
MFR #4R2906C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4R2906C3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Bearing Material
    Through Hardened Steel
  • Cage Material
    Machined Steel
  • Closure Type
    Open
  • Fillet Radius
    2.500 mm
  • Weight
    39.683 lbs
  • Manufacturer Upc Number
    4547359298734
  • UPC_NO
    4547359298734
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text