Overview
Mfr description
4R3628V1#N CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Harmonization Code8482.50.0000
- Weight19.18 lbs
- Manufacturer Upc Number4550253065913
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data