Motion
4R6817CS315#N

NTN
4R6817CS315#N

Cylindrical Roller Bearing - Cylindrical, 340.000 mm Bore, 378.000 mm OD, 350.000 mm Width, Special Internal Clearance
Mi Item #09329325
MFR #4R6817CS315#N
Price$9,290.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4R6817CS315#N

Cylindrical Roller Bearing - Cylindrical, 340.000 mm Bore, 378.000 mm OD, 350.000 mm Width, Special Internal Clearance
Mi Item #09329325
MFR #4R6817CS315#N

Mfr description
4R6817CS315#N CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,290.23/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    378 mm
  • Overall Width  
    350 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    Special Radial Clearance
  • Manufacturer Upc Number
    4547359792980
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359792980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)