Motion
4R8805C2

NTN
4R8805C2

Four-Row Cylindrical Roller Bearing w/ Hollow Rollers & Pin Type Cage
MI ITEM #09329329
MFR #4R8805C2
List Price$122,482.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4R8805C2

Four-Row Cylindrical Roller Bearing w/ Hollow Rollers & Pin Type Cage
MI ITEM #09329329
MFR #4R8805C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122,482.12/each for your price

Overview

Mfr description
4R8805C2 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C2
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Pin Type Cage
  • Closure Type
    Open
  • Weight
    895.076 lbs
  • Manufacturer Upc Number
    4547359664690
  • UPC_NO
    4547359664690
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text