Motion
E-4R16426CSAPX1

NTN
E-4R16426CSAPX1

Four-Row Cylindrical Roller Bearing w/ Hollow Rollers & Pin Type Cage
MI ITEM #09332209
MFR #E-4R16426CSAPX1
Price$600,511.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
E-4R16426CSAPX1

Four-Row Cylindrical Roller Bearing w/ Hollow Rollers & Pin Type Cage
MI ITEM #09332209
MFR #E-4R16426CSAPX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$600,511.59/each

Specifications

Dimensions

  • Bore Diameter  
    820 mm
  • Fillet Radius
    7.500 mm
  • Outside Diameter  
    1130 mm
  • Overall Width  
    800 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    5599.735 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Cage Material
    Pin Type Cage
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    Special Clearance
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359657876
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359657876

Overview

Mfr description
E-4R16426CSAPX1 CYLINDRICAL ROLLER BEARI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought