Motion
M1024CA

NTN
M1024CA

Cylindrical Roller Bearing - 6.4858 in ID, 7.0894 in OD, 28 mm Width
Mi Item #09333323
MFR #M1024CA
Price$457.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1024CA

Cylindrical Roller Bearing - 6.4858 in ID, 7.0894 in OD, 28 mm Width
Mi Item #09333323
MFR #M1024CA

Mfr description
M1024CA CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.10/each

Specifications

Dimensions

  • Bore Diameter  
    6.4858 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    7.0894 in
  • Overall Width  
    28 mm
  • Weight
    1.92 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359108606
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359108606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)