Motion
M1030CA

NTN
M1030CA

Cylindrical Roller Bearing - Straight, 8.1280 in ID, 8.8618 in OD, 35 mm Width
Mi Item #09333324
MFR #M1030CA
Price$721.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1030CA

Cylindrical Roller Bearing - Straight, 8.1280 in ID, 8.8618 in OD, 35 mm Width
Mi Item #09333324
MFR #M1030CA

Mfr description
M1030CA CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.74/each

Specifications

Dimensions

  • Bore Diameter  
    8.1280 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    8.8618 in
  • Overall Width  
    35 mm
  • Weight
    3.699 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359108620
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359108620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)