Motion
M1210CA

NTN
M1210CA

Cylindrical Roller Bearing - Straight, 3.1319 in ID, 3.5449 in OD, 20 mm Width
Mi Item #09333332
MFR #M1210CA
Price$89.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1210CA

Cylindrical Roller Bearing - Straight, 3.1319 in ID, 3.5449 in OD, 20 mm Width
Mi Item #09333332
MFR #M1210CA

Mfr description
M1210CA CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.92/each

Specifications

Dimensions

  • Bore Diameter  
    3.1319 in
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    3.5449 in
  • Overall Width  
    20 mm
  • Weight
    0.463 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359108910
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359108910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)