Motion
M1210CAB

NTN
M1210CAB

Cylindrical Roller Bearing - Straight, 3.1319 in ID, 3.5449 in OD, 20 mm Width
MI ITEM #09333333
MFR #M1210CAB
Price$147.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1210CAB

Cylindrical Roller Bearing - Straight, 3.1319 in ID, 3.5449 in OD, 20 mm Width
MI ITEM #09333333
MFR #M1210CAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.51/each

Specifications

Dimensions

  • Bore Diameter  
    3.1319 in
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    3.5449 in
  • Overall Width  
    20 mm
  • Weight
    0.461 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359108927
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359108927

Overview

Mfr description
M1210CAB CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought