Motion
M1212N

NTN
M1212N

Cylindrical Roller Bearing - 93.624 mm Bore, 109.880 mm OD, 4.203 mm Width
Mi Item #09333340
MFR #M1212N
Price$102.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1212N

Cylindrical Roller Bearing - 93.624 mm Bore, 109.880 mm OD, 4.203 mm Width
Mi Item #09333340
MFR #M1212N

Mfr description
M1212N CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.36/each

Specifications

Dimensions

  • Bore Diameter  
    3.6860 in
  • Outside Diameter  
    4.3260 in
  • Overall Width  
    4.2 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359109115
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)