Motion
M1212SA

NTN
M1212SA

Cylindrical Roller Bearing - 97.76 mm ID, 4.3329 in OD, 22 mm Width
MI ITEM #09333341
MFR #M1212SA
List Price$193.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1212SA

Cylindrical Roller Bearing - 97.76 mm ID, 4.3329 in OD, 22 mm Width
MI ITEM #09333341
MFR #M1212SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.37/each for your price

Overview

Mfr description
M1212SA CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Bearing Material
    Hardened Alloy Steel
  • Fillet Radius
    1.520 mm
  • Weight
    0.639 lbs
  • Manufacturer Upc Number
    4547359109122
  • UPC_NO
    4547359109122
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text