Motion
M1214DA

NTN
M1214DA

Cylindrical Roller Bearing - 4.3909 in ID, 4.9236 in OD, 24 mm Width
Mi Item #09333345
MFR #M1214DA
Price$326.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1214DA

Cylindrical Roller Bearing - 4.3909 in ID, 4.9236 in OD, 24 mm Width
Mi Item #09333345
MFR #M1214DA

Mfr description
M1214DA CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.48/each

Specifications

Dimensions

  • Bore Diameter  
    4.3909 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    4.9236 in
  • Overall Width  
    24 mm
  • Weight
    1.054 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359109214
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359109214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)