Motion
M1307FEX

NTN
M1307FEX

Outer Ring w/ Cage & Rollers, Two Ribs
MI ITEM #09333356
MFR #M1307FEX
List Price$218.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1307FEX

Outer Ring w/ Cage & Rollers, Two Ribs
MI ITEM #09333356
MFR #M1307FEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.39/each for your price

Overview

Mfr description
M1307FEX CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    X Bar Composite Steel
  • Closure Type
    Open
  • Fillet Radius
    1.520 mm
  • Weight
    0.922 lbs
  • Manufacturer Upc Number
    4547359488296
  • UPC_NO
    4547359488296
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text