Motion
M1308SAH

NTN
M1308SAH

Cylindrical Roller Bearing - Straight, 2.8870 in ID, 3.5449 in OD, 30 mm Width
Mi Item #09333360
MFR #M1308SAH
Price$110.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1308SAH

Cylindrical Roller Bearing - Straight, 2.8870 in ID, 3.5449 in OD, 30 mm Width
Mi Item #09333360
MFR #M1308SAH

Mfr description
M1308SAH CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.34/each

Specifications

Dimensions

  • Bore Diameter  
    2.8870 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    3.5449 in
  • Overall Width  
    30 mm
  • Weight
    0.54 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359488364
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359488364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)