Motion
M1310CAH

NTN
M1310CAH

Cylindrical Roller Bearing - Straight, 3.7201 in ID, 4.3329 in OD, 27 mm Width
Mi Item #09333365
MFR #M1310CAH
Price$108.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1310CAH

Cylindrical Roller Bearing - Straight, 3.7201 in ID, 4.3329 in OD, 27 mm Width
Mi Item #09333365
MFR #M1310CAH

Mfr description
M1310CAH CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.68/each

Specifications

Dimensions

  • Bore Diameter  
    3.7201 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    4.3329 in
  • Overall Width  
    27 mm
  • Weight
    1.12 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359488487
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359488487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)