Motion
M1922CA

NTN
M1922CA

Cylindrical Roller Bearing - Straight, 139.75 mm ID, 5.9081 in OD, 20 mm Width
MI ITEM #09333374
MFR #M1922CA
Price$120.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1922CA

Cylindrical Roller Bearing - Straight, 139.75 mm ID, 5.9081 in OD, 20 mm Width
MI ITEM #09333374
MFR #M1922CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.42/each

Specifications

Dimensions

  • Bore Diameter  
    139.75 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    5.9081 in
  • Overall Width  
    20 mm
  • Weight
    0.765 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359110234
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359110234

Overview

Mfr description
M1922CA CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought