Specifications
Dimensions
- Bore Diameter5.6052 in
- Fillet Radius1.020 mm
- Outside Diameter180 mm
- Overall Width24 mm
Details
- Bearing MaterialHardened Alloy Steel
- Bore TypeStraight
- Cage MaterialComposite Steel
- Closure TypeOpen
- Harmonization Code8482.99.2560
- Internal ClearanceCN
- Lubrication Hole TypeNo Hole
- Manufacturer Upc Number4547359983029
- Operating Temperature Range-40 to 250 °F
- Product TypeCylindrical Roller Bearings
- UPC_NO4547359983029
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)