Motion
M7309EAX

NTN
M7309EAX

Cylindrical Roller Bearing - 59.461 mm Bore, 100.046 mm OD, 31.000 mm Width
Mi Item #09333403
MFR #M7309EAX
Price$419.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M7309EAX

Cylindrical Roller Bearing - 59.461 mm Bore, 100.046 mm OD, 31.000 mm Width
Mi Item #09333403
MFR #M7309EAX

Mfr description
M7309EAX CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.3410 in
  • Outside Diameter  
    3.9388 in
  • Overall Width  
    31 mm

Details

  • Cage Material
    Steel
  • Cage Type
    Machined - Two Piece
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359489460
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)