Motion
M7309GEXR

NTN
M7309GEXR

Cylindrical Roller Bearing - 59.423 mm Bore, 100.000 mm OD, 31.000 mm Width
MI ITEM #09333404
MFR #M7309GEXR
Price$438.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M7309GEXR

Cylindrical Roller Bearing - 59.423 mm Bore, 100.000 mm OD, 31.000 mm Width
MI ITEM #09333404
MFR #M7309GEXR

Mfr description
M7309GEXR CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.3395 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    31 mm

Details

  • Cage Material
    Steel
  • Cage Type
    Machined - Two Piece
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359111774
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)