Motion
M7313CHB

NTN
M7313CHB

Cylindrical Roller Bearing - 4.7780 in ID, 140 mm OD, 40 mm Width
MI ITEM #09333405
MFR #M7313CHB
Price$218.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M7313CHB

Cylindrical Roller Bearing - 4.7780 in ID, 140 mm OD, 40 mm Width
MI ITEM #09333405
MFR #M7313CHB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.84/each

Specifications

Dimensions

  • Bore Diameter  
    4.7780 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm
  • Weight
    2.69 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359489484
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359489484

Overview

Mfr description
M7313CHB CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought