Motion
M7314CAHB

NTN
M7314CAHB

Cylindrical Roller Bearing - Straight, 5.0941 in ID, 5.9081 in OD, 43 mm Width
Mi Item #09333406
MFR #M7314CAHB
Price$394.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M7314CAHB

Cylindrical Roller Bearing - Straight, 5.0941 in ID, 5.9081 in OD, 43 mm Width
Mi Item #09333406
MFR #M7314CAHB

Mfr description
M7314CAHB CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.81/each

Specifications

Dimensions

  • Bore Diameter  
    5.0941 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    5.9081 in
  • Overall Width  
    43 mm
  • Weight
    3.322 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359489507
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359489507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)