Motion
MA1017

NTN
MA1017

MA1017 CYLINDRICAL ROLLER BEARING
MI ITEM #09333413
MFR #MA1017
List Price$170.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1017

MA1017 CYLINDRICAL ROLLER BEARING
MI ITEM #09333413
MFR #MA1017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.69/each for your price

Overview

Mfr description
MA1017 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    85 mm
  • Outside Diameter
    3.7921 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    22 mm
  • Fillet Radius
    2.030 mm
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359099782
  • Material
    Hardened Alloy Steel
  • Weight
    0.582 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text