Motion
MA1215THV

NTN
MA1215THV

Inner Ring, Cylindrical Roller Bearing - Straight, 3.5051 in ID, 130 mm OD, 111.25 mm Width
Mi Item #09333417
MFR #MA1215THV
Price$476.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1215THV

Inner Ring, Cylindrical Roller Bearing - Straight, 3.5051 in ID, 130 mm OD, 111.25 mm Width
Mi Item #09333417
MFR #MA1215THV

Mfr description
MA1215THV CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.39/each

Specifications

Dimensions

  • Bore Diameter  
    3.5051 in
  • Outside Diameter  
    130 mm
  • Overall Width  
    111.25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359483611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)