Motion
MA5304

NTN
MA5304

MA5304 CYLINDRICAL ROLLER BEARING
MI ITEM #09333429
MFR #MA5304
Price$59.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA5304

MA5304 CYLINDRICAL ROLLER BEARING
MI ITEM #09333429
MFR #MA5304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.04/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Fillet Radius
    1.020 mm
  • Outside Diameter
    1.1012 in
  • Overall Width
    0.8750 in
  • Weight
    0.119 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359101089
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Overview

Mfr description
MA5304 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought