Overview
Mfr description
MAB1017 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Manufacturer Upc Number4547359878202
- UPC_NO4547359878202
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data