Motion
MAC1207

NTN
MAC1207

Cylindrical Roller Bearing - 38.039 mm Bore, 31.750 mm Width
MI ITEM #09333435
MFR #MAC1207
Price$93.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MAC1207

Cylindrical Roller Bearing - 38.039 mm Bore, 31.750 mm Width
MI ITEM #09333435
MFR #MAC1207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.4976 in
  • Overall Width  
    31.8 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359099720
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
MAC1207 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought