Motion
MAC5209

NTN
MAC5209

Cylindrical Roller Bearing - Straight, 45 mm ID, 2.1858 in OD, 1.1875 in Width
MI ITEM #09333438
MFR #MAC5209
Price$87.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MAC5209

Cylindrical Roller Bearing - Straight, 45 mm ID, 2.1858 in OD, 1.1875 in Width
MI ITEM #09333438
MFR #MAC5209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.34/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    2.1858 in
  • Overall Width  
    1.1875 in

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359099744
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359099744

Overview

Mfr description
MAC5209 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought