Motion
MN1213

NTN
MN1213

Cylindrical Roller Bearing - 65.095 mm Bore, 85.331 mm OD, 4.196 mm Width
MI ITEM #09333664
MFR #MN1213
Price$107.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MN1213

Cylindrical Roller Bearing - 65.095 mm Bore, 85.331 mm OD, 4.196 mm Width
MI ITEM #09333664
MFR #MN1213

Mfr description
MN1213 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.5628 in
  • Outside Diameter  
    3.3595 in
  • Overall Width  
    4.2 mm

Details

  • Harmonization Code
    8482.99.6560
  • Manufacturer Upc Number
    4547359101843
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)