Motion
MN1309

NTN
MN1309

Cylindrical Roller Bearing - 45.000 mm Bore, 25.000 mm Width
MI ITEM #09333667
MFR #MN1309
Price$81.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MN1309

Cylindrical Roller Bearing - 45.000 mm Bore, 25.000 mm Width
MI ITEM #09333667
MFR #MN1309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.43/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Width  
    25 mm

Details

  • Harmonization Code
    8482.99.6560
  • Manufacturer Upc Number
    4547359101898
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
MN1309 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought