Motion
MN1311

NTN
MN1311

Cylindrical Roller Bearing - 55.087 mm Bore, 77.254 mm OD, 5.278 mm Width
MI ITEM #09333669
MFR #MN1311
Price$96.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MN1311

Cylindrical Roller Bearing - 55.087 mm Bore, 77.254 mm OD, 5.278 mm Width
MI ITEM #09333669
MFR #MN1311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.10/each

Specifications

Dimensions

  • Bore Diameter  
    2.1688 in
  • Outside Diameter  
    3.0415 in
  • Overall Width  
    5.3 mm

Details

  • Harmonization Code
    8482.99.6560
  • Manufacturer Upc Number
    4547359101911
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
MN1311 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought