Motion
MR1208EAL

NTN
MR1208EAL

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #09333674
MFR #MR1208EAL
Price$199.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1208EAL

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #09333674
MFR #MR1208EAL

Mfr description
MR1208EAL CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    3.1510 in
  • Overall Width  
    18 mm
  • Weight
    1.016 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359102543
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359102543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)