Motion
MR1212EHL

NTN
MR1212EHL

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #09333676
MFR #MR1212EHL
Price$296.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1212EHL

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #09333676
MFR #MR1212EHL

Mfr description
MR1212EHL CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.46/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Composite Cage
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359102673
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359102673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)