Motion
MR1313EX

NTN
MR1313EX

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #09333685
MFR #MR1313EX
Price$391.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1313EX

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #09333685
MFR #MR1313EX

Mfr description
MR1313EX CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.38/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.540 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    X Bar Composite Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359486520
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359486520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)