Motion
MRB1306

NTN
MRB1306

MRB1306 CYLINDRICAL ROLLER BEARING
MI ITEM #09333698
MFR #MRB1306
Price$72.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MRB1306

MRB1306 CYLINDRICAL ROLLER BEARING
MI ITEM #09333698
MFR #MRB1306

Mfr description
MRB1306 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.28/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter
    1.6020 in
  • Overall Width
    19 mm
  • Weight
    0.201 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359102024
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)