Motion
MRB5306EL

NTN
MRB5306EL

Cylindrical Roller Bearing - 30.000 mm Bore, 72.000 mm OD, 30.162 mm Width
Mi Item #09333699
MFR #MRB5306EL
Price$259.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MRB5306EL

Cylindrical Roller Bearing - 30.000 mm Bore, 72.000 mm OD, 30.162 mm Width
Mi Item #09333699
MFR #MRB5306EL

Mfr description
MRB5306EL CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.69/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30.2 mm

Details

  • Cage Material
    Steel
  • Cage Type
    Composite Cage
  • Manufacturer Upc Number
    4547359918687
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)