Motion
MRD1312

NTN
MRD1312

Cylindrical Roller Bearing - 59.985 mm Bore, 31.000 mm Width
Mi Item #09333703
MFR #MRD1312
Price$112.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MRD1312

Cylindrical Roller Bearing - 59.985 mm Bore, 31.000 mm Width
Mi Item #09333703
MFR #MRD1312

Mfr description
MRD1312 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.3617 in
  • Overall Width  
    31 mm

Details

  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359102277
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)